Menu Search
3M #356

Barricade Tape, 3 in. W x 1000 ft L, DANGER, Black on Red, Polyethylene

SKU # 68933015653 Manufacturer Series: 300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Tape
Width: 3 in.
Length: 1000 ft.
Color: Black on Red
Legend: DANGER
Material: Polyethylene

Additional Info: Thickness: 0.002 in.