Menu Search
3M #368-R-6X1000FT

Scotch® Barricade Tape, 6 in. W x 1000 ft L, Polyethylene Film

SKU # 05112857773 Manufacturer Series: Series 300
RoHS Compliant
Tape Type: Barricade Tape
Width: 6 in.
Length: 1000 ft.
Color: Red
Legend: CAUTION BURIED ELECTRIC LINE BELOW
Material: Polyethylene Film

3M. 368 6INX1000FT-RED-CAUTION-TAPE