You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #370

Scotchâ„¢ Barricade Tape, 6 in. W x 1000 ft L, Polyethylene, Yellow

SKU # 05112857775
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Warning Tape
Width: 6 in.
Length: 1000 ft.
Color: Yellow
Legend: CAUTION BURIED ELECTRIC LINE BELOW
Material: Polyethylene

Scotch barricade tape 300 series are effective and economical. Bold two-inch black characters on a bright background are designed to attract attention and provide a warning message that is clearly visible. The tapes are constructed of durable polyethylene plastic that is designed to help prevent tearing. It features two inch, bold, black characters on a bright background that is designed to attract attention and provide a warning message that is clearly visible. Scotch 300 Series barricade tapes are available in various sizes, thicknesses and with display a variety of warnings.