Menu Search
3M #406

Barricade Warning Tape, Red, 3.00 in. W x 1000 ft L, CAUTION BURIED ELECTRIC LINE BELOW, Aluminum Foil

SKU # 05112857779 Manufacturer Series: 400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Tape
Width: 3 in.
Length: 1000 ft.
Color: Black on Red
Legend: CAUTION BURIED ELECTRIC LINE BELOW
Material: Aluminum Foil

Designed for accurately locating and helping prevent damage to underground utility installations. Aluminum backing helps make underground assets easier to find when using a non-ferrous locator.

Additional Info: Thickness: 5 mil. Detectable burial range: 12 to 24 in.