Menu Search
3M #301

Barricade Warning Tape Yellow Polyethylene Caution

SKU # 68933015890 Manufacturer Series: 300
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 300 ft.
Color: Yellow
Legend: Caution
Material: Polyethylene