Menu Search
ABB INSTALLATION PRODUCTS #YT3

Thomas and BettsĀ® Tape, Warning, Yellow, 3.00 in. W x 1000 ft L

SKU # 78378683425
Tape Type: Underground Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Buried Electric Line Below
Material: Polyethylene