(0)

BRADY #91200

Barricade Tape, 3 in. W x 200 ft L, DANGER, Black on Red, Polyethylene

SKU: 75447391200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tape Type: Barricade Tape
Width: 3 in.
Length: 200 ft.
Color: Black on Red
Legend: DANGER
Material: Polyethylene
Description
Safety Warning and Flagging Tape: Tape Type - Barricade Tape; Width - 3.00 in.; Length - 200 ft; Color - Black on Red; Legend - DANGER; Material - Polyethylene; Additional Information - Thickness: 3 mil
Additional Info: Thickness: 3 mil