Menu Search
BRADY #91212

Barricade Warning Tape Yellow Polyethylene Caution

SKU # 75447391212
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 200 ft.
Color: Yellow
Legend: Caution
Material: Polyethylene

Additional Info: Shape: Continuous roll