(0)

BRADY #91295

Underground Warning Tape, 3 in. W x 1000 ft L, CAUTION: BURIED ELECTRIC LINE BELOW

SKU: 75447391295
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Tape Type: Underground Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Black on Red
Legend: CAUTION: BURIED ELECTRIC LINE BELOW
Material: Polyethylene
Manufacturer Series: Identoline
Description
Safety Warning and Flagging Tape: Tape Type - Underground Warning Tape; Width - 3.00 in.; Length - 1000 ft; Color - Black on Red; Legend - CAUTION: BURIED ELECTRIC LINE BELOW; Material - Polyethylene; Additional Information - Thickness: 4 mil; Manufacturer Series - Identoline
Additional Info: Thickness: 4 mil