(0)

BRADY #91297

Underground Warning Tape, 6 in. W x 1000 ft L, CAUTION: BURIED TELEPHONE LINE BELOW

SKU: 75447391297
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Tape Type: Underground Warning Tape
Width: 6 in.
Length: 1000 ft.
Color: Black on Orange
Legend: CAUTION: BURIED TELEPHONE LINE BELOW
Material: Polyethylene
Manufacturer Series: Identoline
Description
Safety Warning and Flagging Tape: Tape Type - Underground Warning Tape; Width - 6.00 in.; Length - 1000 ft; Color - Black on Orange; Legend - CAUTION: BURIED TELEPHONE LINE BELOW; Material - Polyethylene; Additional Information - Thickness: 4 mil; Manufacturer Series - Identoline
Additional Info: Thickness: 4 mil