(0)

IDEAL #42-051

Barricade Warning Tape Red Polyethylene Danger

SKU: 78325042051
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Red
Legend: Danger
Material: Polyethylene
Description
Safety Warning and Flagging Tape: Tape Type - Barricade Warning Tape; Width - 3.00 in; Length - 1000 ft; Color - Red; Legend - Danger; Material - Polyethylene