Menu Search
IDEAL #42-151

Underground Warning Tape Red Polyethylene Caution Buried Electric Line Below

SKU # 78325042151
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Underground Warning Tape
Width: 6 in.
Length: 1000 ft.
Color: Red
Legend: Caution Buried Electric Line Below
Material: Polyethylene