Menu Search
IDEAL #42-102

Underground Warning Tape Yellow Polyethylene Caution Buried Electric Line Below

SKU # 78325042102
Tape Type: Underground Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Buried Electric Line Below
Material: Polyethylene