Menu Search
NSI INDUSTRIES #ULT-627

Underground Warning Tape, 6 in. W x 1000 ft L, Caution Buried Electric Line Below

SKU # 66238115727
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Underground Warning Tape
Width: 6 in.
Length: 1000 ft.
Color: Black on Red
Legend: Caution Buried Electric Line Below
Material: Polyethylene

Additional Info: Thickness: 4 mil