Menu Search
PANDUIT #HT2S-BLK-YEL

Pan-Codeā„¢ Hazard Marking Tape, 2.00 in. W x 18 yd L, Black/Yellow, Vinyl

SKU # 07498397200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Warning Tape
Width: 2 in.
Length: 54 ft.
Color: Black/Yellow
Material: Vinyl

PAN HT2S-BLK-YEL HAZ-MARKING-TAPE