Menu Search
PANDUIT #HTU3Y-E-M

Underground Warning Tape Yellow Polyethylene Caution Electric Line Buried Below

SKU # 07498345662
Tape Type: Underground Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Electric Line Buried Below
Material: Polyethylene