Menu Search

BRADY #TIL-1-82C/180F-DIA

VisAlert™ Label, Temp Indicating; Adhesive; Circular; 180 deg. F

SKU: 66282054929
Manufacturer Series: B-7511
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Temperature-indicating Labels
Marking - Legend: 1-Level, 180°F (82°C)
Marking - Other: Color-changing area
Material: Polyester
Mounting: Adhesive
Length: Dia.: 0.512 in. (13mm)
Height: Dia.: 0.512 in. (13mm)
Color - Legend: Blue
Color - Background: White
Quantity: 15 Labels per Card, 60 Labels per Package
Description
Irreversible, color-changing labels provide continuous temperature monitoring