Menu Search
BRADY #TIL-1-71C/160F-DIA

VisAlert™ Label, Temp Indicating; Adhesive; Circular; 160 deg. F

SKU # 66282054928 Manufacturer Series: B-7511
View more versions of this product
Marking - Legend: 1-Level, 160°F (71°C)
Length: Dia.: 0.512 in. (13mm)
Height: Dia.: 0.512 in. (13mm)
Color - Legend: Blue
Color - Background: White
Quantity: 15 Labels per Card, 60 Labels per Package
Type: Temperature-indicating Labels
Marking - Other: Color-changing area
Material: Polyester
Mounting: Adhesive

Irreversible, color-changing labels provide continuous temperature monitoring