Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
BRADY #TIL-6-88C/190F

VisAlert™ Label, Temp Indicating; Adhesive; Rectangular; 190 to 230 deg. F

SKU # 66282054933 Manufacturer Series: B-7511
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Marking - Legend: 6-Level, 190° to 230°F (88° to 110°C)
Length: 2.205 in. (56mm)
Height: 0.787 in. (19.9mm)
Color - Legend: White
Color - Background: Blue
Quantity: 5 Labels per Card, 30 Labels per Package
Type: Temperature-indicating Labels
Marking - Other: Color-changing area
Material: Polyester
Mounting: Adhesive

Irreversible, color-changing labels provide continuous temperature monitoring