You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
BRADY #TIL-6-116C/240F

VisAlert™ Label, Temp Indicating; Adhesive; Rectangular; 240 to 290 deg. F

SKU # 66282054934 Manufacturer Series: B-7511
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Marking - Legend: 6-Level, 240° to 290°F (116° to 143°C)
Length: 2.205 in. (56mm)
Height: 0.787 in. (19.9mm)
Color - Legend: White
Color - Background: Blue
Quantity: 5 Labels per Card, 30 Labels per Package
Type: Temperature-indicating Labels
Marking - Other: Color-changing area
Material: Polyester
Mounting: Adhesive

Irreversible, color-changing labels provide continuous temperature monitoring