Menu Search
BRADY #TIL-6-182C/360F

VisAlert™ Label, Temp Indicating; Adhesive; Rectangular; 360 to 410 deg. F

SKU # 66282054936 Manufacturer Series: B-7511
View more versions of this product
Marking - Legend: 6-Level, 360° to 410°F (182° to 210°C)
Length: 2.205 in. (56mm)
Height: 0.787 in. (19.9mm)
Color - Legend: White
Color - Background: Blue
Quantity: 5 Labels per Card, 30 Labels per Package
Type: Temperature-indicating Labels
Marking - Other: Color-changing area
Material: Polyester
Mounting: Adhesive

Irreversible, color-changing labels provide continuous temperature monitoring