Menu Search
BRADY #102307

Safety Warning Label; Polyester; Adhesive; 5 in. x 3.5 in.

SKU # 75447300899
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Warning Label
Marking - Legend: Danger - Arc Flash And Shock Hazard - Appropriate PPE Required
Marking - Symbol: Flash/Triangle
Material: Polyester
Mounting: Self Adhesive
Length: 5 in.
Height: 3.5 in.
Color - Legend: White and Black
Color - Background: Orange, White Lower
Quantity: 100/Roll

Safety and Information Signs-Labels-Flags: Type - Safety Warning Label; Marking - Legend - Danger - Arc Flash And Shock Hazard - Appropriate PPE Required; Marking - Symbol - Flash/Triangle; Material - Polyester; Mounting - Self-Adhesive; Size - Length - 5.00 in; Size - Height - 3.50 in; Color - Legend - White and Black; Color - Background - Orange, White Lower; Quantity - 100/Roll; Additional Information - Text: Do not operate controls or open covers without appropriate personal protection equipment. Failure to comply may result in injury or death!

Additional Info: Text: Do not operate controls or open covers without appropriate personal protection equipment. Failure to comply may result in injury or death!