Menu Search
BRADY #84877

Sign, Safety; DANGER-HIGH VOLTAGE; 10 in.

SKU # 75447384877
View more versions of this product
Height: 10 in.
Length: 14 in.
Color - Legend: White and Black
Color - Background: Red and Black Upper, White Lower
Type: Safety Warning Sign
Marking - Legend: Danger - High Voltage
Material: Polyester
Mounting: Self Adhesive