Menu Search
BRADY #22945

Sign, Machine and Operational; DANGER AUTOMATIC START EQUIPMENT

SKU # 75447322945
Type: Machine and Operational Sign
Marking - Legend: DANGER AUTOMATIC START EQUIPMENT
Material: Plastic
Length: 10 in.
Height: 7 in.
Color - Legend: Black/Red On White
Color - Background: White
Quantity: 1/Each