Menu Search
BRADY #84876

Sign, Safety; DANGER-HIGH VOLTAGE; 7 in.

SKU # 75447384876
View more versions of this product
Length: 10 in.
Height: 7 in.
Color - Legend: Red & Black
Color - Background: White
Type: Safety Warning Sign
Marking - Legend: Danger - High Voltage
Material: Polyester
Mounting: Self Adhesive