Menu Search
NVENT RAYCHEM #SMCS-CF

Snow Melting Caution Sign, 6 in. L x 4 in. H

SKU # 71562900823
Type: Snow Melting Caution Sign
Marking - Legend: AVERTISSEMENT, SYSTEME DE CHAUFFAGE, ELECTRIQUE EST INTEGRE
Marking - Symbol: Exclamation with Diamond
Material: Anodized Aluminum Plaque
Shape: Rectangle
Length: 6 in.
Height: 4 in.