Menu Search
PANDUIT #PPS0204W2100A

Arc Flash Hazard Sign, 4.50 in. L x 2.25 in. H

SKU # 61305625664
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Flash Hazard Sign
Marking - Legend: WARNING - Potential Arc Flash Hazard
Marking - Symbol: with Graphic
Material: Polyester
Mounting: Self Adhesive
Length: 4.5 in.
Height: 2.25 in.
Color - Legend: Black
Color - Background: Orange
Quantity: 50

PAN PPS0204W2100A PLYSTR-ADH-SIGN