Menu Search
PANDUIT #WL33Y

Label, Safety; Vinyl; LxH: 4.5 x 4.5 in.

SKU # 07498343996 Manufacturer Series: WL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Length: 4.5 in.
Height: 4.5 in.
Type: Safety Warning Label
Marking - Symbol: ISO Symbol - Electric Shock
Material: Vinyl
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Yellow
Quantity: 50

Additional Info: Shape: Triangular. Labels on Roll