Menu Search
PANDUIT #PPS0204W2100

Sign, Safety; Polyester; LxH: 4.5 x 2.25 in.

SKU # 07498385959 Manufacturer Series: PPS
Length: 4.5 in.
Height: 2.25 in.
Quantity: 10
Type: Safety Warning Sign
Marking - Legend: Warning - Potential Arc Flash Hazard
Marking - Symbol: Shocked Figure
Material: Polyester
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange