Menu Search
PANDUIT #PPS0710G020

Sign, Safety; Photoluminescence Polyester; LxH: 10 x 7 in.

SKU # 07498354115
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Sign
Marking - Legend: In case of fire do not use elevators Use Stairways
Marking - Symbol: Flame with Stairs
Material: Photoluminescence Polyester
Mounting: Adhesive
Length: 10 in.
Height: 7 in.
Color - Legend: Red and Black
Color - Background: White
Quantity: 1/Card

PAN PPS0710G020 7X10IN-EXIT-SIGN