Menu Search
PANDUIT #PPS0710D70

Sign, Safety; Polyester; LxH: 10 x 7 in.

SKU # 07498391637
RoHS Compliant
Type: Safety Sign
Marking - Legend: DANGER - ELECTRICAL EQUIPMENT AUTHORIZED PERSONNEL ONLY
Material: Polyester
Mounting: Adhesive
Length: 10 in.
Height: 7 in.
Color - Legend: White and Black
Color - Background: Black, Red Upper, White Lower
Quantity: 1/Card

PAN PPS0710D70 DANGER-SIGN