Menu Search
PANDUIT #PPS0305W2100

Sign, Safety; Polyester; LxH: 5 x 3.5 in.

SKU # 07498385958 Manufacturer Series: PPS
Length: 5 in.
Height: 3.5 in.
Quantity: 1
Type: Safety Warning Sign
Marking - Legend: Warning - Potential Arc Flash Hazard
Marking - Symbol: Shocked Figure
Material: Polyester
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange