Menu Search
PANDUIT #PRS0710D72

Sign, Safety; Rigid Polyethylene; LxH: 10 x 7 in.

SKU # 07498391729 Manufacturer Series: PRS
View more versions of this product
Height: 7 in.
Length: 10 in.
Type: Safety Warning Sign
Marking - Legend: Danger - High Voltage
Material: Rigid Polyethylene
Color - Legend: White and Black
Color - Background: Red and Black Upper, White Lower