Menu Search
HAZMASTER #MMM11873-00000-20

Virtuaâ„¢ Safety Glass, Polycarbonate Gray Anti Fog Lens

SKU # 40014898986
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti Fog

3M Virtua CCS Protective Eyewear with Foam Gasket features a comfortable seal that helps limit eye exposure to nuisance dust while providing additional cushioning. The anti-fog lens coating and removable foam-lined gasket with airflow vents make this protective eyewear ideal for humid environments. Virtua CCS eyewear includes the Corded Earplug Control System (CCS). The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection it needs to focus on the jobs at hand. Earplugs sold separately.

Additional Info: Lens Marking: Z87 Plus