Menu Search
KLEIN TOOLS #60049

Wraparound Dual Lens Eyeware Polycarbonate Amber

SKU # 09264460049
Type: Wraparound Dual Lens
Lens Material: Polycarbonate
Lens Color: Amber
Lens Coating: Anti Fog
Frame Color: Black

Safety Glasses: Type - Wraparound Dual Lens; Lens Material - Polycarbonate; Lens Color - Amber; Lens Coating - Anti Fog; Frame Color - Black; Additional Information - Adjustable Temple Length

Additional Info: Adjustable Temple Length