Menu Search
HUSKY RACK & WIRE #XGC610866

Velox Door, Double Slide; Steel; Size: 66 in. x 8 ft.

SKU # 43704999944
Type: Double Slide Door
Size: 66 in. x 8 ft.
Material: Steel
Color: Black Panel/Yellow Posts
Mounting: Velox Posts

No overhead obstruction for complete, open access.

Additional Info: Heavy-duty casters included. Sweep space of 6 inches from bottom of floor. Actual opening: 94-1/4 in.