Menu Search
HUSKY RACK & WIRE #XGC590466-098

Velox Door, Single Slide, Left Open; Steel; Size: 66 in. x 4 ft.

SKU # 43704999955
Type: Single Slide Door, Left Open
Size: 66 in. x 4 ft.
Material: Steel
Color: Black Panel/Yellow Posts
Mounting: Velox Posts

No overhead obstruction for complete, open access.

Additional Info: Sweep space of 6 inches from bottom of floor. Actual opening: 46-1/4 in.