Menu Search
HUSKY RACK & WIRE #XGC220366-091

Velox Door, Single Swing, Hinge Left; Steel; 6 x 3 ft.

SKU # 43704999969
Type: Single Swing Door, Hinge Left
Size: 6 x 3 ft.
Material: Steel
Color: Black Panel/Yellow Posts
Mounting: Velox Posts

No overhead obstruction for complete, open access.

Additional Info: Equipped with a standard snap latch. Sweep space of 6 inches from bottom of floor. Actual opening: 34-1/4 in.