Menu Search
HUSKY RACK & WIRE #XGC220390-091

Velox Door, Single Swing, Hinge Left; Steel; 8 x 3 ft.

SKU # 43704999965

Compare

Maximum number of products selected.
Type: Single Swing Door, Hinge Left
Size: 8 x 3 ft.
Material: Steel
Color: Black Panel/Yellow Posts
Mounting: Velox Posts

Constructed with a 24-inch transom to increase rigidity of the door structure.

Additional Info: Equipped with a standard snap latch. Sweep space of 6 inches from bottom of floor. Actual opening: 34-1/4 in.