Menu Search
HUSKY RACK & WIRE #X03424

Velox Panel, Machine Guarding; 8-gauge Welded Wire Mesh; Black; 34 x 24 in.

SKU # 43704999995
Type: Machine Guarding Panel
Size: 34 x 24 in.
Material: 8-gauge Welded Wire Mesh
Color: Black
Mounting: Velox Post

Velox is a versatile machine guarding system that can provide a safe perimeter in any facility. Non-progressive panels a allow single panel to be removed without taking down the entire run, ensuring quick panel removal and replacement. Unframed 2 x 2-inch wire mesh panels with ridges bent into the panel provide strength without the cumbersome weight of typical framed panels.