Menu Search
KLEIN TOOLS #40221

Journeyman Gloves, Leather Utility; Black/Yellow; Leather; Hook and Loop; Large

SKU # 09264440221
View more versions of this product
Size: Large
Type: Work Gloves
Color: Black/Yellow
Color Family: Black/Yellow
Material: Leather
Hand: Hand Specific
Lining: Sponge Foam/Tricot
Palm Type: Reinforced and Padded
Closure: Hook and Loop
Glove Type: General Purpose Leather