Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Safety
Hand Protection
Mechanics Gloves
Journeyman Gloves, Grip: Black: TrekDry/Foam/Tricot; Synthetic Leather Palm
#40214
KLEIN TOOLS
#40214
Journeyman
Gloves, Grip: Black: TrekDry/Foam/Tricot; Synthetic Leather Palm; Medium
SKU
#
09264440214
Add to List
Add to Quote
View more versions of this product
Specifications
Size:
Medium
Type:
Grip Gloves
Color:
Black
Color Family:
Black
Material:
TrekDry™
Hand:
Hand Specific
Lining:
Sponge Foam/Tricot
Palm Type:
Synthetic Leather
Thumb Type:
Reinforced
Closure:
Hook and Loop
Downloads
Data Sheet 1