Specifications
Size:
X-Large
Type:
Utility Gloves
Color:
Camouflage/Black
Color Family:
Black/Camouflage
Material:
TrekDry™
Hand:
Hand Specific
Palm Type:
Seamless Synthetic Leather
Thumb Type:
Reinforced
Closure:
Soft Molded Rubber Hook and Loop
Description
Additional Info: Mossy Oak® Break-Up Infinity™ pattern.