Menu Search
BRADY #B33-125-2-342

Wire/Cable Marker Label White Polyolefin

SKU # 66282096874 Manufacturer Series: B33

Compare

Maximum number of products selected.
Type: Wire/Cable Marker Label
Material: Polyolefin
Color: White
Label Width: 2 in.
Label Length: 0.125 in.
Quantity: 1000
Printer Type: BBP33

Additional Info: Finish: Matte, Wire Gauge: 22-16 AWG