Menu Search
BRADY #THTEP-173-593-.5

Thermal Transfer Label Roll White Polyester

SKU # 66282064423 Manufacturer Series: THT
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Print Area WxL: 2.000x1.000"
Label Width: 2 in.
Label Length: 1 in.
Labels/​Row: 1
Web Width: 2.200"
Labels/​Package: 500/Roll

Additional Info: Recommended Ribbon: R6000 Series