Menu Search
Safety Identification Products Labeling Sleeve-Tube Labels PermaSleeve® Wire Marker; Polyolefin; 3:1 Shrink; 7 ft. L

BRADY

PermaSleeve® Wire Marker; Polyolefin; 3:1 Shrink; 7 ft. L

(4 Product Options) Manufacturer Series: M21 B-342
  • Type: Wire Marker
  • Material: Polyolefin
  • Label Width: 84 in.
  • Label Quantity: 1/Row (Continuous)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wire Marker
Material: Polyolefin
Label Width: 84 in.
Label Quantity: 1/Row (Continuous)
Labels/​Package: Cut-to-Length
Shrink Ratio: 3 to 1
Printer Type: BMP21-PLUS, BMP21, ID PAL, LABPAL