Menu Search
Safety Identification Products Labeling Sleeve-Tube Labels PermaSleeve® Wire Sleeve; Double Printing; 2 x 3/8 in.

BRADY

PermaSleeve® Wire Sleeve; Double Printing; 2 x 3/8 in.

(21 Product Options) Manufacturer Series: B-342
  • Type: Marking Sleeve, Double-sided printing
  • Material: Polyolefin, Heat Shrink
  • Wire OD Min: 0.125 in.
  • Wire OD Max: 0.32 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Marking Sleeve, Double-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.125 in.
Wire OD Max: 0.32 in.
Nominal Wire Max: 4 AWG
Nominal Wire Min: 12 AWG
Label Width: 2 in.
Shrink Ratio: 3 to 1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).

  • Fade-resistant and flame retardant sleeves