Specifications
Color:
Red
Label Quantity:
500 sleeves per roll
Type:
Marking Sleeve, Single-sided printing
Material:
Polyolefin, Heat Shrink
Wire OD Min:
0.094 in.
Wire OD Max:
0.215 in.
Nominal Wire Max:
8 AWG
Nominal Wire Min:
16 AWG
Label Width:
2 in.
Shrink Ratio:
3:1
Printer Type:
Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer
Description
Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).
Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software