Specifications
Color:
Green
Label Quantity:
100 sleeves per roll
Type:
Marking Sleeve, Single-sided printing
Material:
Polyolefin, Heat Shrink
Wire OD Min:
0.333 in.
Wire OD Max:
0.95 in.
Nominal Wire Max:
0.95 dia. Gauge
Nominal Wire Min:
2 AWG
Label Width:
2 in.
Shrink Ratio:
3 to 1
Printer Type:
Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer
Description
Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).
Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software