Menu Search
BRADY #PS-1500-2-GR-2

PermaSleeve® Wire Sleeve; Single Printing; Split Width (2); 2 x 1-1/2 in.; Green: 250/roll

SKU # 66282098983 Manufacturer Series: B-342
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Color: Green
Label Quantity: 250 sleeves per roll
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.5 in.
Wire OD Max: 1.4 in.
Nominal Wire Max: n/a
Nominal Wire Min: n/a
Label Width: 2 in.
Shrink Ratio: 3:1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C). Sleeve can be split into 2 even pieces.

Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software